Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® HONN104AB90 Nucleus Adjustable Arm Task Chair, Blue Olefin

Rollover image to zoom in

Click image to enlarge

See all 296 items in product family

HON® HONN104AB90 Nucleus Adjustable Arm Task Chair, Blue Olefin

Item #: WBB1481645

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $859.00 Save up to 32%
Price: $585.00

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
HON® HONN104AB90 Nucleus Adjustable Arm Task Chair, Blue Olefin

HON Nucleus seating is constructed from innovative materials to deliver comfort from the inside out. Both seat and back feature NRAM suspended stretch material molded into flexible foam for amazing support. The synchro-tilt and four-position locking further promote proper back alignment. Height- and width-adjustable arms are standard for added comfort. Seat and back upholstery color is Blue, and frame and base color is Black. One of the most attractive and comfortable chairs available on the market, at any price. 100% olefin fabric resists stains and abrasion; color is Blue. Upholstered seat and back feature NRAM stretch material with over-molded foam for exceptional comfort. Ideal for organizations with diverse ergonomic needs. The expressive visual design is rooted in advanced ergonomic science.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES28-3/4
    • DEPTH INCHES26
    • HEIGHT INCHES44-1/4
    • COLOR FINISHBlue
    • ASSEMBLYFully Assembled
    • BACK WIDTH INCHES20
    • BACK HEIGHT INCHES25-1/4
    • BRANDHON®
    • DESCRIPTIONAdjustable Arm Task Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES18-1/2
    • SEAT HEIGHT INCHES21-1/2
    • UPHOLSTERYFabric
    • CAPACITY LBS300
    • MANUFACTURER PART NUMBERHONN104AB90
    • LIMITED WARRANTYHON Full Lifetime
    • COLLECTIONNucleus
    • CERTIFIED/APPROVEDANSI/BIFMA and ISTA, SCS Certification Indoor Advantage & Gold
    • APPLICATIONWork / Task
    • FRAME COLOR FAMILYBlack
    • MAXIMUM BACK HEIGHT INCHES25.25
    • MAXIMUM SEAT HEIGHT21.5
    • ARM TYPEAdjustable T-Arms
    • SEAT MATERIALFabric
    • PATTERNConfetti
    • CHAIR STYLETask
    • BACK MATERIALFabric
    • FRAME CONSTRUCTIONNylon
    • UPHOLSTERY MATERIALOlefin
    • MINIMUM SEAT HEIGHT21.5
    • COLOR FAMILYBlue
    • MINIMUM BACK HEIGHT INCHES25.25
    • CAL117 CERTIFIEDYes
    • LEG TYPE5-Star Caster Base with Dual-Wheels
    • BASE5-Star Caster Base with Dual-Wheels
    • FRAME COLORBlack
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.