Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx® by HON® HVL200 Series Adjustable Arm Mid-Back Task Chair, Navy Polyester

Rollover image to zoom in

Click image to enlarge

See all 388 items in product family

basyx® by HON® HVL200 Series Adjustable Arm Mid-Back Task Chair, Navy Polyester

Item #: WBB0654992

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $289.00 Save: up to 34%
Price: $189.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
basyx® by HON® HVL200 Series Adjustable Arm Mid-Back Task Chair, Navy Polyester

The basyx by HON seating collection is where quality meets value. This HVL220 mid-back chair has center-tilt control with lock and tension control. Upholstered back, contoured seat cushions, waterfall seat edge, and height-adjustable arms give this chair an upscale feel at a compelling price. Seat and back upholstery color is Navy. Delivers comfort and customizable controls at a very affordable price. Polyester fabric is abrasion resistant; color is Navy. Frame and five-star base are molded from reinforced resin for increased durability. Ergonomic mid-back design aligns with the natural curve of the spine. Waterfall seat edge promotes better leg circulation.

Product Specifications

    • WIDTH INCHES26-3/8
    • DEPTH INCHES34-1/2
    • HEIGHT INCHES41
    • COLOR FINISHNavy
    • ASSEMBLYEasy to Assemble (ETA)
    • BACK WIDTH INCHES20-1/4
    • BACK HEIGHT INCHES22-1/2
    • BACK TYPEMid-Back
    • BACKRESTMid-Back
    • BRANDbasyx® by HON®
    • DESCRIPTIONAdjustable Arm Mid-Back Task Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES16-3/4
    • SEAT HEIGHT INCHES21-1/4
    • MANUFACTURERS PART NUMBERBSXVL220VA90
    • UPHOLSTERYFabric
    • CAPACITY LBS250
    • MANUFACTURER PART NUMBERBSXVL220VA90
    • LIMITED WARRANTYbasyx 5-Year Limited
    • COLLECTIONHVL200 Series
    • APPLICATIONWork / Task
    • LEG TYPEDual-Wheeled
    • CAL117 CERTIFIEDYes
    • FRAME CONSTRUCTIONPlastic
    • APPLICATION/USAGEOffice Seating
    • UPHOLSTERY MATERIALPolyester
    • BACK MATERIALFabric
    • SEAT MATERIALFabric
    • CHAIR STYLETask
    • FRAME COLORBlack
    • BASE5-Star Caster Base
    • ARM TYPEAdjustable T-Arms

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.