Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(5,869 Items)
Sub Category
Fabric Upholstered (514)
Remove
Low Back Chair Burgundy
Remove

      Items
Low Back Chair Burgundy Low Back Chair Burgundy


Low Back Chair Burgundy
Nylon Fabric Chairs, Fabric Office Chairs, Ergonomic Chairs, Ergonomic Office Chairs Nylon Fabric Chairs, Fabric Office Chairs, Ergonomic Chairs, Ergonomic Office Chairs Nylon Fabric Chairs, Fabric Office Chairs, Ergonomic Chairs, Ergonomic Office Chairs Side View of Nylon Fabric Chairs, Fabric Office Chairs, Ergonomic Chairs, Ergonomic Office Chairs      
see additional photos
Low Back Chair Burgundy
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB516148BY
FREE Shipping within the contiguous US
Quantity Discount
QTY Price
1-2 $144.95 ea.
3+ $134.00 ea.
Protect your purchase with a service plan
$14.99
$22.49
$17.99
$26.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Warranty
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

LOW BACK EXECUTIVE CHAIR
This 5-way adjustable executive chair helps increase productivity and energy level throughout the day. Oversized, thick 5" foam cushioning is covered with durable Scotchgard™ nylon fabric. Luxuriously comfortable, plush foam waterfall design seat and back are ergonomically constructed to prevent back and leg fatigue. Simultaneous adjustment of back angle and seat tilt with Synchro control for personalized positioning. Customize back height for proper lumbar support. 17"-22" pneumatic seat height adjustment. Arms are side to side adjustable and are covered in resilient textured urethane over steel. 5 blade base with dual wheel casters for smooth mobility. Easy Assembly. 2 year limited warranty.
  Hooded dual wheel swivel casters prevent jamming and provide easy mobility.
  Contoured seat and back provide superior comfort.
Product Specifications
COLOR FINISH Burgundy
ARM TYPE Adjustable T-arms
ASSEMBLY Unassembled
BACK WIDTH INCHES 19 1/2
BACK HEIGHT INCHES 22
BRAND Paramount™
DESCRIPTION Low Back
SEAT WIDTH INCHES 20 1/2
SEAT DEPTH INCHES 20
SEAT HEIGHT RANGE INCHES 17 to 22
SEAT CONSTRUCTION Fabric
MODEL 506332BY
CAPACITY LBS 250
APPLICATION Office
GIFT ITEM Yes


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
Coat Tree - Black

Coat Tree - Black

From $49.95
select
Qty: Add to Cart
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

From $34.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)