Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Managerial Tilter Chair W/Arms, Black Fabric Upholstery

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Offices To Go™ Managerial Tilter Chair W/Arms, Black Fabric Upholstery

Item #: WBB1101629

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $325.00 Save up to 41%
Price: $192.95
Product Information
Product Q&A
Accessories
Offices To Go™ Managerial Tilter Chair W/Arms, Black Fabric Upholstery

Features

  • Durable, patterned black or charcoal grey fabric upholstery
  • Height adjustable armrests
  • Single position tilt lock with tilt tension adjustment
  • Pneumatic seat height adjustment
  • Seat depth adjustment
  • Scuff resistant arched molded base with twin wheel carpet casters
  • Dimensions: 25.5"D x 26.5"W x 42.5"H
  • Seat Height: 16.5 - 20.5"
  • Seat Width: 21"
  • Seat Depth: 18.5 - 20"
  • Back Width: 20"
  • Back Height: 25.5"
  • Arm Height: 8.5 - 11"

Product Specifications

    • WIDTH INCHES26-1/2
    • DEPTH INCHES25-1/2
    • HEIGHT INCHES42-1/2
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES20
    • BACK HEIGHT INCHES25-1/2
    • BACK TYPEFabric
    • BACKRESTMid-Back
    • BRANDOffices To Go™
    • DESCRIPTIONTilter Chair W/Arms
    • SEAT WIDTH INCHES21
    • SEAT DEPTH INCHES18 1/2-20
    • SEAT HEIGHT RANGE INCHES16 1/2-20 1/2
    • MANUFACTURERS PART NUMBEROTG11652
    • UPHOLSTERYFabric
    • CAPACITY LBS250
    • STYLEErgonomic Seating
    • LIMITED WARRANTYOffices to Go 5 Year Warranty
    • COLLECTIONManagerial
    • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
    • APPLICATIONOffice
    • APPLICATION/USAGEOffice Seating
    • GREENGUARD CERTIFIEDYes
    • LEG TYPE5-Star Caster Base
    • FRAME CONSTRUCTIONSteel/Non Marring Synthetic Base
    • ARM TYPEAdjustable T-Arms
    • FRAME COLORBlack
    • SEAT TYPEFabric
    • BASE5-Star Caster Base
    • MINIMUM SEAT HEIGHT16.5
    • COLOR FAMILYBlack
    • MINIMUM BACK HEIGHT INCHES25.5
    • FRAME COLOR FAMILYBlack
    • MAXIMUM BACK HEIGHT INCHES25.5
    • MAXIMUM SEAT HEIGHT20.5
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.