Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Low Back Chair Multifunctional Adjustment Burgundy

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

Low Back Chair Multifunctional Adjustment Burgundy

Item #: WB250754BY

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $463.95
Product Information
Product Q&A
Accessories
THE GRANADA SERIES
MID BACK CHAIR

A comfortable work environment increases employee efficiency and effectiveness. Since individuals vary in size and preference, personal positioning capabilities make this chair the ultimate in versatility and style for any office. Created for multi-task managerial individuals who are in need of a professional look and supreme comfort, the Granada features an ergonomically correct design to keep you seated comfortably throughout the day. Built-in lumbar support features 3 1/2" thick foam cushioning covered in top of the line olefin woven fabric. New Multi Seat Depth Adjustment allows seat to move forward or backward over 2" range with 5 locking positions. Waterfall seat front and multi-depth seat slide reduce pressure under thighs and promote proper blood circulation. Limited Lifetime Warranty. Simple assembly required.

Product Specifications

    • COLOR FINISHBurgundy
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18-1/2
    • BACK HEIGHT INCHES21
    • BACKRESTLow-Back
    • BRANDGlobal™
    • DESCRIPTIONLow-Back
    • SEAT WIDTH INCHES19
    • SEAT DEPTH INCHES16-1/2
    • SEAT HEIGHT RANGE INCHES17 to 22
    • MODEL250754BY
    • MANUFACTURERS PART NUMBER32123NBK-S101
    • UPHOLSTERYFabric
    • WEIGHT LBS38
    • CAPACITY LBS250
    • COLLECTIONGrande
    • APPLICATIONOffice
    • CONSTRUCTIONSteel
    • ARM TYPEAdjustable T-Arms
    • GREENGUARD CERTIFIEDYes
    • CAL117 CERTIFIEDYes
    • SEAT CONSTRUCTIONNylon
    • BASE5-Star Caster Base
    • APPLICATION/USAGEOffice Seating

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.