Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Millenia Pneumatic Adjustable Task Chair, 24"W x 24"D x 38"H, Black

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Lorell® Millenia Pneumatic Adjustable Task Chair, 24"W x 24"D x 38"H, Black

Item #: WBB836577

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 117.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lorell® Millenia Pneumatic Adjustable Task Chair, 24"W x 24"D x 38"H, Black

Adjustable Task Chair offers a molded seat and back for all-day comfort. Durable shellback and seat base deliver clean smooth lines. Adjustable back provides support where you need it. Functions include pneumatic seat-height adjustment, back height adjustment, seat-depth adjustment and 360° swivel. Arms adjust in height and width. Abrasion rating is 30,000 cycles.

Features

  • Pneumatic Adjustment
  • 360° Swivel
  • Durable
  • Adjustable Arms


Documents are in PDF format

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES38
    • ASSEMBLYUnassembled
    • BACK TYPEMid Back
    • BRANDLorell®
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES18-1/2
    • SEAT DEPTH INCHES19
    • WEIGHT LBS25
    • CAPACITY LBS250
    • STYLEOffice Chair
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERLLR80004
    • COLLECTIONMillenia
    • PACKAGE QUANTITY1
    • FRAME COLORBlack
    • ARM TYPEAdjustable
    • MINIMUM SEAT HEIGHT17.3
    • MAXIMUM SEAT HEIGHT22.2
    • SEAT CONSTRUCTIONFabric
    • FRAME CONSTRUCTIONNylon
    • BASE5 Legged
    • SWIVELYes
    • CASTERSYes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

task chair

Your review: The chair was purchased for an employee who is short in stature. The chair fits her perfectly.

Pros: Price, ease to assemble

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!