Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Multi-Function Chair W/Arms, Black Fabric Upholstery

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

Offices To Go™ Multi-Function Chair W/Arms, Black Fabric Upholstery

Item #: WBB1101664

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $600.00 Save up to 41%
Price: $ 352.95
Product Information
Customer Review
Product Q&A
Accessories
Offices To Go™ Multi-Function Chair W/Arms, Black Fabric Upholstery

Features

  • Stocked in durable, patterned Black fabric upholstery
  • Pneumatic seat height adjustment
  • Height and width adjustable arms
  • Infinite seat tilt lock with tilt tension adjustment
  • Back angle adjustment
  • Back height adjustment via internal ratchet
  • Forward tilt control
  • Scuff resistant arched molded base with twin wheel carpet casters
  • 24.5d x 26w x 42h

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES24-1/2
    • HEIGHT INCHES42
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES21 to 23-1/2
    • BACK TYPEFabric
    • BACKRESTMid-Back
    • BRANDOffices To Go™
    • DESCRIPTIONMulti-Function Chair W/Arms
    • SEAT WIDTH INCHES19-1/2
    • SEAT DEPTH INCHES18
    • SEAT HEIGHT RANGE INCHES18-22
    • MANUFACTURERS PART NUMBEROTG11710-QL10
    • UPHOLSTERYFabric
    • CAPACITY LBS250
    • STYLEErgonomic Seating
    • LIMITED WARRANTYOffices to Go 5 Year Warranty
    • COLLECTIONMulti-Function Seating
    • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
    • APPLICATIONOffice
    • APPLICATION/USAGEOffice Seating
    • BASE5-Star Caster Base
    • GREENGUARD CERTIFIEDYes
    • MAXIMUM BACK HEIGHT INCHES23.5
    • MAXIMUM SEAT HEIGHT22
    • FRAME COLOR FAMILYBlack
    • MINIMUM BACK HEIGHT INCHES21
    • COLOR FAMILYBlack
    • MINIMUM SEAT HEIGHT18
    • FRAME CONSTRUCTIONSteel/Non Marring Synthetic Base
    • SEAT TYPEFabric
    • FRAME COLORBlack
    • LEG TYPE5-Star Caster Base
    • ARM TYPEAdjustable T-Arms

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Deep cushion comfort

Your review: This chair is a great chair for under $500. Long periods of sitting at the computer don't hurt the back or gluts.

Pros: Deep cushions, fully adjustable, great for long periods of sitting, good price for the quality.

Cons: No padded arms, but the soft rubber arms are still comfy.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!