Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Multi-Task Adjustable Chair, LLR84863, Fabric, Black

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Lorell Multi-Task Adjustable Chair, LLR84863, Fabric, Black

Item #: WBB962708

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $128.00 Save up to 29%
Price: $ 90.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lorell Multi-Task Adjustable Chair, LLR84863, Fabric, Black

Multi-task chair offers a fabric back and seat cushion for your comfort. Functions include adjustable seat height and a 360-degree swivel. Five-star nylon base has dual-wheel casters for ease of use mobility. Weight capacity is 225 lbs.

Product Specifications

    • BRANDLorell®
    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES33
    • STYLEOffice Chair
    • BACK TYPEMid Back
    • DESCRIPTIONTask Chair
    • WEIGHT LBS26
    • CAPACITY LBS225
    • TYPETask Chair
    • WEIGHT CAPACITY225
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERLLR84863
    • CASTERSYes
    • ARM TYPEArmless
    • BASE5 Legged
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!