Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NEWPORT Task Chair, FT5241-AT33BLACK, Black Fabric, Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

NEWPORT Task Chair, FT5241-AT33BLACK, Black Fabric, Adjustable Arms

Item #: WBB1111128

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $264.00 Save up to 50%
Price: $ 132.00
Product Information
Customer Review
Product Q&A
Accessories
NEWPORT Task Chair, FT5241-AT33BLACK, Black Fabric, Adjustable Arms

For superior comfort-to-cost ratio... choose the Newport swivel tilt task chair featuring airflow mesh upholstered seat and back, tilt lock and tension control, and adjustable height and width arms.

Documents are in PDF format

Product Specifications

    • BRANDEUROTECH
    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES39-1/2
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES19
    • BACK TYPEMid Back
    • DESCRIPTIONFabric Office Chair
    • SEAT WIDTH INCHES19-1/2
    • SEAT DEPTH INCHES19
    • CAPACITY LBS250
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERFT5241-AT33BLACK
    • LIMITED WARRANTYLifetime
    • CERTIFIED/APPROVEDGREENGUARD
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT17
    • MAXIMUM SEAT HEIGHT20.5
    • CASTERSYes
    • GREENGUARD CERTIFIEDYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES19
    • ARM TYPEAdjustable
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES19
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!