Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OSS Task Chair, OSS400EB, Black Fabric, Armless Arms

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

OSS Task Chair, OSS400EB, Black Fabric, Armless Arms

Item #: WBB1111131

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $258.00 Save up to 50%
Price: $ 129.00
Product Information
Customer Review
Product Q&A
Accessories
OSS Task Chair, OSS400EB, Black Fabric, Armless Arms

Extra thick molded seat and back cushions are the key feature to the pneumatic height adjustable OSS 400 task chair.

Documents are in PDF format

Product Specifications

    • BRANDEUROTECH
    • WIDTH INCHES19-1/2
    • DEPTH INCHES22
    • HEIGHT INCHES40-1/2
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES17-1/2
    • BACK HEIGHT INCHES17
    • BACK TYPEMid Back
    • DESCRIPTIONArmless Office Chair
    • SEAT WIDTH INCHES19
    • SEAT DEPTH INCHES19
    • CAPACITY LBS250
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBEROSS400EB
    • LIMITED WARRANTYLifetime
    • CERTIFIED/APPROVEDGREENGUARD
    • MINIMUM SEAT HEIGHT16.5
    • MAXIMUM SEAT HEIGHT20
    • PACKAGE QUANTITY1
    • MAXIMUM BACK HEIGHT INCHES17
    • MINIMUM BACK HEIGHT INCHES17
    • BASE5 Legged
    • CASTERSYes
    • ARM TYPEArmless
    • GREENGUARD CERTIFIEDYes
    • CAL117 CERTIFIEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!