Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

RACER Task Chair, FM4087-NAVY, Navy Fabric, Adjustable Arms

Item #: WBB1111136

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $446.00 Save: up to 50%
Price: $223.00
Add to list
Product Information
Product Q&A
Accessories
RACER Task Chair, FM4087-NAVY, Navy Fabric, Adjustable Arms

It's way ahead of the competition. Developed to accommodate those with intense work loads, this model comes out of the showroom really loaded!

Product Specifications

  • WIDTH INCHES26
  • DEPTH INCHES25
  • HEIGHT INCHES43
  • COLOR FINISHNavy
  • ARM TYPEAdjustable T-Arms
  • ASSEMBLYUnassembled
  • BACK WIDTH INCHES18-1/2
  • BACK HEIGHT INCHES22-1/2
  • BACK TYPEFabric Mid Back
  • BASE5-Star Caster Base/ Black
  • BRANDEUROTECH
  • DESCRIPTIONMid Back Task Chair
  • SEAT WIDTH INCHES20
  • SEAT DEPTH INCHES19
  • SEAT HEIGHT INCHES22
  • SEAT TYPEFabric
  • MANUFACTURERS PART NUMBERFM4087-NAVY
  • UPHOLSTERYFabric
  • FRAME COLORBlack
  • CAPACITY LBS250
  • STYLETask
  • PACKAGE QTY.1
  • LIMITED WARRANTYLifetime Limited
  • LEG TYPE5 Star Caster Base
  • COLLECTIONRACER
  • CERTIFIED/APPROVEDGREENGUARD
  • APPLICATIONOffice
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.