Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Stool Kit

Rollover image to zoom in

Click image to enlarge

See all 76 items in product family

Offices To Go™ Stool Kit

Item #: WBB1101658

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $180.00 Save up to 42%
Price: $ 104.95
Product Information
Product Q&A
Accessories
Offices To Go™ Stool Kit

OTG Stool Kit

Features

  • For use on models OTG11650, OTG11655B and OTG11642B ONLY
  • 26" flat injection molded base with twin wheel carpet casters
  • 10" gas cylinder
  • Height adjustable aluminum foot ring with locking knob
  • 26d x 26w x 21h

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES26
    • HEIGHT INCHES21
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDOffices To Go™
    • DESCRIPTIONStool Kit
    • MANUFACTURERS PART NUMBEROTG11600
    • CAPACITY LBS250
    • STYLEErgonomic Seating
    • LIMITED WARRANTYOffices to Go 5 Year Warranty
    • COLLECTIONOffices to Go Stool Kit
    • CERTIFIED/APPROVEDGreenguard, Meets or Exceeds ANSI/BIFMA Standards
    • APPLICATIONOffice
    • ARM TYPEArmless
    • FRAME CONSTRUCTIONSteel
    • FRAME COLORBlack
    • LEG TYPE5-Star Caster Base
    • APPLICATION/USAGEOffice Seating
    • GREENGUARD CERTIFIEDYes
    • COLOR FAMILYBlack
    • BASE5-Star Caster Base
    • FRAME COLOR FAMILYBlack