OFM 24 Hour Ergonomic Upholstered Armless Task Chair with Drafting Kit, Blue

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

OFM 24 Hour Ergonomic Upholstered Armless Task Chair with Drafting Kit, Blue

Item #: WB238600BL

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $576.00 Save up to 56%
Price: $ 252.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
24 Hour Task Chair with Drafting Kit (Footstool) - Blue

This comfortable OFM multi-shift task chair can handle continuous sitting, 24 hours a day, 7 days a week. The multiple ergonomic adjustments allow incredible custom configurations for complete comfort 24 hours a day. You can maximize comfort with seven adjustable features. The seat, and back are height and angle adjustable to support any body type and ensure a comfortable place to work. The tilt tension and lock plus additional synchro mechanism provide additional customization. And with the included Drafting Kit, you can choose either a 9" or 12" lift and add a foot ring for comfort at taller work surfaces. It's a perfect choice for businesses who require around-the-clock staffing including hospitals and police stations. This chair is upholstered in stain resistant fabric for easy cleaning. This model meets or exceeds industry standards for safety and durability, and is backed by OFM's Limited Lifetime Warranty.

Features:

  • 7 ergonomic options including synchronized back and seat adjustments
  • Seat height, back height/angle/depth, and tilt customization
  • Drafting Kit includes extra-tall seat lift and adjustable foot ring
  • Upholstered in easy to clean, long-lasting and stain-resistant fabric
  • 360-degree swivel on sturdy 25" 5-star base with 250 pound weight capacity


Documents are in PDF format

Product Specifications

    • BRANDOFM
    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18-1/2
    • BACK HEIGHT INCHES15-1/4
    • DESCRIPTION24 Hour Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES19-1/2
    • SEAT DEPTH INCHES19
    • SEAT CONSTRUCTIONFabric
    • STYLE24 Hour Stool
    • WEIGHT LBS42
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • SEAT COLORBlue
    • HEIGHT ADJUSTMENT Pneumatic
    • BASE5 Legged
    • CAL 117 CERTIFIEDYes
    • WITH FOOT RESTYes
    • BACK TYPEMid Back
    • WITH CASTERSYes
    • MANUFACTURERS PART NUMBER241-DK-202
    • SEAT HEIGHT MAXIMUM INCHES32.5
    • SEAT HEIGHT MINIMUM INCHES28.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!