Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

Global™ Synopsis High Back Chair, Beach Day Fabric Upholstery

Item #: WBB1101541

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $809.00 Save: up to 42%
Price: $470.95
Product Information
Product Q&A
Accessories
Global™ Synopsis High Back Chair, Beach Day Fabric Upholstery

High Back Multi Tilter Ratchet style back height and pneumatic seat height adjustments. Forward and rearward seat tilt with adjustment. Infinite lock and free floating back angle. Tilt Tension control. Sliding seat depth adjustment. 24W x 25D x 46H

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES25
  • HEIGHT INCHES46
  • COLOR FINISHBeach Day
  • ARM TYPEAdjustable T-Arms
  • ASSEMBLYUnassembled
  • BACK WIDTH INCHES19
  • BACK HEIGHT INCHES26-28 1/2
  • BACK TYPEFabric
  • BACKRESTHigh-Back
  • BASE5-Star Caster Base
  • BRANDGlobal™
  • DESCRIPTIONHigh Back Chair
  • SEAT WIDTH INCHES18-1/2
  • SEAT DEPTH INCHES18-20 1/2
  • SEAT HEIGHT RANGE INCHES17-21
  • SEAT TYPEFabric
  • MANUFACTURERS PART NUMBER5080-33BBK-UR15
  • UPHOLSTERYFabric
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel/Non Marring Synthetic Base
  • CAPACITY LBS300
  • STYLEErgonomic Seating
  • LIMITED WARRANTYGlobal Lifetime Warranty
  • LEG TYPE5 Star
  • COLLECTIONSynopsis
  • CERTIFIED/APPROVEDGreenguard, Level 3 Certified, Meets or Exceeds ANSI/BIFMA Standards
  • APPLICATIONOffice
  • APPLICATION/USAGEOffice Seating
  • CAL117 CERTIFIEDYes
  • GREENGUARD CERTIFIEDYes
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.