Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Synopsis Medium Back Chair, Beach Day Fabric Upholstery

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

Global™ Synopsis Medium Back Chair, Beach Day Fabric Upholstery

Item #: WBB1101588

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $473.00 Save: up to 40%
Price: $285.95
Product Information
Product Q&A
Accessories
Global™ Synopsis Medium Back Chair, Beach Day Fabric Upholstery

Medium Back Tilter Fixed Back. Pneumatic seat height adjustment. Single position tilt lock and tilt tension control. Fixed arms with self-skinned urethane arm pads. 24.5W x 26.5D x 39.5H

Product Specifications

    • WIDTH INCHES24-1/2
    • DEPTH INCHES26-1/2
    • HEIGHT INCHES39-1/2
    • COLOR FINISHBeach Day
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES21-1/2
    • BACK TYPEFabric
    • BACKRESTMid-Back
    • BRANDGlobal™
    • DESCRIPTIONMedium Back Chair
    • SEAT WIDTH INCHES19-1/2
    • SEAT DEPTH INCHES19-1/2
    • SEAT HEIGHT RANGE INCHES16 1/2-20 1/2
    • MANUFACTURERS PART NUMBER5091-4BK-UR15
    • UPHOLSTERYFabric
    • CAPACITY LBS300
    • STYLEErgonomic Seating
    • LIMITED WARRANTYGlobal Lifetime Warranty
    • COLLECTIONSynopsis
    • CERTIFIED/APPROVEDGreenguard, Level 3 Certified, Meets or Exceeds ANSI/BIFMA Standards
    • APPLICATIONOffice
    • LEG TYPE5 Star
    • SEAT TYPEFabric
    • APPLICATION/USAGEOffice Seating
    • FRAME COLORBlack
    • ARM TYPEAdjustable T-Arms
    • GREENGUARD CERTIFIEDYes
    • CAL117 CERTIFIEDYes
    • FRAME CONSTRUCTIONSteel/Non Marring Synthetic Base
    • BASE5-Star Caster Base
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.