Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Office Chair - Fabric - Mid Back - Gray - Synopsis Series

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Global™ Office Chair - Fabric - Mid Back - Gray - Synopsis Series

Item #: WBB1101613

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $473.00 Save up to 39%
Price: $287.95
Product Information
Customer Review
Product Q&A
Accessories
Global™ Synopsis Medium Back Chair, Grey Fabric Upholstery

Medium Back Tilter Fixed Back. Pneumatic seat height adjustment. Single position tilt lock and tilt tension control. Fixed arms with self-skinned urethane arm pads. 24.5W x 26.5D x 39.5H

Documents are in PDF format

Product Specifications

    • WIDTH INCHES24-1/2
    • DEPTH INCHES26-1/2
    • HEIGHT INCHES39-1/2
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES21-1/2
    • BACK TYPEMid Back
    • BRANDGlobal™
    • DESCRIPTIONMedium Back Chair
    • SEAT WIDTH INCHES19-1/2
    • SEAT DEPTH INCHES19-1/2
    • CAPACITY LBS300
    • STYLEOffice Chair
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER5091-4BK-UR20
    • LIMITED WARRANTYLifetime
    • COLLECTIONSynopsis
    • CERTIFIED/APPROVEDGreenguard, Level 3 Certified, Meets or Exceeds ANSI/BIFMA Standards
    • APPROVAL"Greenguard, Level 3 Certified, Meets or Exceeds ANSI/BIFMA Standards"
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM BACK HEIGHT INCHES21.5
    • MINIMUM SEAT HEIGHT16.5
    • FRAME CONSTRUCTIONNylon
    • ARM TYPEFixed
    • FRAME COLORBlack
    • BASE5 Legged
    • MAXIMUM SEAT HEIGHT20.5
    • CAL117 CERTIFIEDYes
    • GREENGUARD CERTIFIEDYes
    • SWIVELYes
    • MAXIMUM BACK HEIGHT INCHES21.5
    • SEAT CONSTRUCTIONFabric
    • PACKAGE QUANTITY1
    • CASTERSYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!