Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Task Chair - Fabric - Mid Back -Burgundy
See all 51 items in product family

OFM Task Chair - Fabric - Mid Back -Burgundy

Item #: WB250756BY

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $243.00 Save up to 61%
Price: $95.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
THE COMFORT SERIES
SUPER CHAIR

Built-in lumbar support helps provide support where you need it most. All have 18"-22" pneumatic height adjustment. Heavy duty five star base with twin wheel carpet casters included. Optional fixed or adjustable-height arms (Model 250758) are available for Posture and Super. Optional stool kit (Model 250759) fits all chairs. Super Chair has an extra wide seat, 3-1/2" thick high-density foam on the seat and back. Back adjusts up/down and in/out. Easy assembly.

Documents are in PDF format

Product Specifications

    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES17-1/2
    • BACK HEIGHT INCHES19
    • BACK TYPEMid Back
    • BRANDOFM
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES21
    • SEAT DEPTH INCHES18
    • WEIGHT LBS30
    • CAPACITY LBS250
    • STYLEOffice Chair
    • SEAT COLORBurgundy
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER105-803
    • BASE5 Legged
    • SEAT CONSTRUCTIONFabric
    • MINIMUM SEAT HEIGHT18
    • MAXIMUM SEAT HEIGHT22
    • MAXIMUM BACK HEIGHT INCHES19
    • CAL117 CERTIFIEDYes
    • CASTERSYes
    • FRAME COLORBlack
    • MINIMUM BACK HEIGHT INCHES19
    • ARM TYPEArmless

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!