Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Comfort Series Task Chair, Fabric, Mid-Back, Gray
See all 68 items in product family

OFM Comfort Series Task Chair, Fabric, Mid-Back, Gray

Item #: WB250756GY

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $243.00 Save up to 61%
Price: $ 95.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFM Task Chair - Fabric - Mid Back -Gray

Comfort is the first priority with OFM's 105 Comfort Series Task Chair. Features an extra-wide 20.75" seat with a fully upholstered back, both made from high-density foam. The stain-resistant fabric is rated to exceed 150,000 double rubs so it keeps its good looks longer. Users easily find their ergonomic position with the adjustable back depth and gas-lift seat height adjustment. The 5-star, wheeled base adds stability. Weight capacity up to 250 lbs. Meets or exceeds ANSI/BIFMA standards.

Documents are in PDF format

Product Specifications

    • BRANDOFM
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES17
    • BACK TYPEMid Back
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES20-3/4
    • SEAT DEPTH INCHES18-1/4
    • WEIGHT LBS26
    • CAPACITY LBS250
    • SEAT COLORGray
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER105-801
    • MINIMUM SEAT HEIGHT18
    • MAXIMUM SEAT HEIGHT22
    • OVERALL HEIGHT34-1/4 to 39
    • CASTERSYes
    • MAXIMUM SEAT HEIGHT INCHES23
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES17
    • MINIMUM SEAT HEIGHT INCHES18.75
    • ARM TYPEArmless
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES17

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

SHOULD BE NO STARS

Your review: VERY DISSATISFIED --- BASE OF CHAIR CRACKED UPON FIRST USE. NO HELP FROM CUSTOMER SERVICE IN CORRECTING THE PROBLEM. - *** Global Comment: GLobal Customer Service contacted the customer.The supplier is shipping a replacement base to the customer via fed-Ex. we apologize for any inconvenience this may have caused. ***

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!