Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(5,438 Items)
Sub Category
Fabric Upholstered (514)
Remove
Task Chair Pneumatic Height Adjustment Blue
Remove

      Items
Task Chair Pneumatic Height Adjustment Blue Task Chair Pneumatic Height Adjustment Blue


Task Chair Pneumatic Height Adjustment Blue
Task Chair Pneumatic Height Adjustment Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB250756BL
List Price $243.00    Save up to 46%
Quantity Discount
QTY Price
1-2 $138.95 ea.
3+ $130.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

THE COMFORT SERIES
SUPER CHAIR

Built-in lumbar support helps provide support where you need it most. All have 18"-22" pneumatic height adjustment. Heavy duty five star base with twin wheel carpet casters included. Optional fixed or adjustable-height arms (Model 250758) are available for Posture and Super. Optional stool kit (Model 250759) fits all chairs. Super Chair has an extra wide seat, 3-1/2" thick high-density foam on the seat and back. Back adjusts up/down and in/out. Easy assembly.

Product Specifications
COLOR FINISH Blue
ASSEMBLY Unassembled
BACK WIDTH INCHES 17-1/2
BACK HEIGHT INCHES 19
BRAND OFM
CONSTRUCTION Steel
DESCRIPTION Super Chair
SEAT WIDTH INCHES 21
SEAT DEPTH INCHES 18
SEAT HEIGHT RANGE INCHES 18 to 22
SEAT CONSTRUCTION Nylon
MODEL 250756BL
MANUFACTURERS PART NUMBER 105bl
UPHOLSTERY Fabric
WEIGHT LBS 30
CAPACITY LBS 250
APPLICATION Office


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Task Chair Adjustable T-Arms (Set Of 2)

Task Chair Adjustable T-Arms (Set Of 2)

From $40.00
select
Qty: Add to Cart
Stool Conversion Kit

Stool Conversion Kit

From $40.00
select
Qty: Add to Cart
Task Chair Multifunctional Height Adjustment Black

Task Chair Multifunctional Height Adjustment Black

From $135.00
select
Qty: Add to Cart
Task Chair Multifunctional Height Adjustment Gray

Task Chair Multifunctional Height Adjustment Gray

From $135.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)