Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Armless Task Chair - Fabric - Low Back - Ocean - Goal Series
See all 57 items in product family

Global™ Armless Task Chair - Fabric - Low Back - Ocean - Goal Series

Item #: WB250760BL

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 160.95
Product Information
Customer Review
Product Q&A
Accessories
Global™ Goal™ Task Chair Pneumatic Height Adjustment - Ocean

Contoured ergonomic seating is designed to support a balanced work posture and help reduce fatigue. All models include 15-1/2 to 20-1/2" pneumatic seat height and 2-1/2" ratchet back height adjustment. Seat is 20"W x 17"D and back is 18-1/2"W x 18"H. Task Chair feature 17 to 18-1/2" seat depth adjustment. Urethane arms are height adjustable. Lifetime Limited Warranty.

Documents are in PDF format

Product Specifications

    • BRANDGlobal Furniture Group
    • WIDTH INCHES20-1/2
    • DEPTH INCHES24-1/2
    • HEIGHT INCHES39
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18-1/2
    • BACK HEIGHT INCHES18
    • BACK TYPEMid Back
    • DESCRIPTIONOffice Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES18-1/2
    • WEIGHT LBS29
    • CAPACITY LBS300
    • SEAT COLORBlue
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER22396BKPB08
    • LIMITED WARRANTYLifetime
    • COLLECTIONGoal
    • APPROVALGreenguard, Level 3 Certified, Meets or Exceeds ANSI/BIFMA Standards
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT15.5
    • MAXIMUM SEAT HEIGHT20.5
    • CASTERSYes
    • GREENGUARD CERTIFIEDYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES18
    • ARM TYPEArmless
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES18
    • PACKAGE QUANTITY1
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!