Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Armless Task Chair - Fabric - Low Back - Rhapsody - Goal Series
See all 58 items in product family

Global™ Armless Task Chair - Fabric - Low Back - Rhapsody - Goal Series

Item #: WB250760BY

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 160.95
Product Information
Customer Review
Product Q&A
Accessories
Global™ Goal™ Task Chair Pneumatic Height Adjustment - Rhapsody

Contoured ergonomic seating is designed to support a balanced work posture and help reduce fatigue. All models include 15-1/2 to 20-1/2" pneumatic seat height and 2-1/2" ratchet back height adjustment. Seat is 20"W x 17"D and back is 18-1/2"W x 18"H. Task Chair feature 17 to 18-1/2" seat depth adjustment. Urethane arms are height adjustable. Lifetime Limited Warranty.

This model can not be Cancelled once ordered.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES20-1/2
    • DEPTH INCHES24-1/2
    • HEIGHT INCHES39
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18-1/2
    • BACK HEIGHT INCHES18
    • BACK TYPEMid Back
    • BRANDGlobal Furniture Group
    • DESCRIPTIONOffice Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES18-1/2
    • WEIGHT LBS29
    • CAPACITY LBS300
    • STYLEOffice Chair
    • SEAT COLORBurgundy
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER22396BKPB07
    • LIMITED WARRANTYLifetime®
    • COLLECTIONGoal
    • APPROVAL"Greenguard, Level 3 Certified, Meets or Exceeds ANSI/BIFMA Standards"
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MAXIMUM BACK HEIGHT INCHES18
    • MINIMUM BACK HEIGHT INCHES18
    • GREENGUARD CERTIFIEDYes
    • CAL117 CERTIFIEDYes
    • MAXIMUM SEAT HEIGHT20.5
    • MINIMUM SEAT HEIGHT15.5
    • CASTERSYes
    • SWIVELYes
    • BASE5 Legged
    • SEAT CONSTRUCTIONFabric
    • PACKAGE QUANTITY1
    • FRAME COLORBlack
    • ARM TYPEArmless
    • FRAME CONSTRUCTIONNylon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!