Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(5,869 Items)
Sub Category
Fabric Upholstered (514)
Remove
Task Chair Pneumatic Height Adjustment
Remove

      Items
Task Chair Pneumatic Height Adjustment Task Chair Pneumatic Height Adjustment


Task Chair Pneumatic Height Adjustment
Nylon Fabric Chairs, Fabric Office Chairs, Task Office Chair Nylon Fabric Chairs, Fabric Office Chairs, Task Office Chair Nylon Fabric Chairs, Fabric Office Chairs, Task Office Chair Side View of Nylon Fabric Chairs, Fabric Office Chairs, Task Office Chair  
see additional photos
Task Chair Pneumatic Height Adjustment
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBF5764GY
Quantity Discount
QTY Price
1-2 $94.95 ea.
3+ $89.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

EZ Form Chair
Exceptional Comfort!

Fingertip pneumatic height adjustment and back tilt provide proper lumbar support. Seat height adjusts 18 to 21"H. 18" square x 3-1/2" thick waterfall seat improves circulation in the legs. Back is 15" square. Durable 100% nylon upholstery over plushly padded foam cushions. 5 blade molded base with easy roll dual disc wheel casters.
Product Specifications
COLOR FINISH Gray
ARM TYPE Armrests
ASSEMBLY Easy Assembly
BACK WIDTH INCHES 15
BACK HEIGHT INCHES 15
BRAND Paramount™
SEAT WIDTH INCHES 18
SEAT DEPTH INCHES 18
SEAT HEIGHT RANGE INCHES 18 to 21
MODEL F5764GY
UPHOLSTERY Fabric
ARMS Loop Armrests
APPLICATION Office


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


8 Way Adjustable Fabric Executive Chair Black

8 Way Adjustable Fabric Executive Chair Black

FREE Shipping
From $164.00
More Info
Add to Cart
Executive Fabric Upholstered Chair - Black

Executive Fabric Upholstered Chair - Black

From $69.95
After Mail-In Rebate
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)