Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Office Chair - Sherpa Fur - Mid Back - Cream

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Boss Office Chair - Sherpa Fur - Mid Back - Cream

Item #: WBB1171670

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $190.00 Save up to 47%
Price: $ 99.99
Product Information
Customer Review
Product Q&A
Accessories
Boss Tiffany Fur Chair - Cream

Beautifully upholstered in Furry Sherpa Cream Fabric. Spring tilt mechanism. Upright locking positon. Pneumatic gas lift seat height adjustment. Adjustable tilt tension control. 25" chrome base. Hooded double wheel casters. Available in Pink (PK), Black (BK) or Grey CaressoftPlus™ (GY).

Product Specifications

    • BRANDBoss
    • WIDTH INCHES25
    • DEPTH INCHES26
    • HEIGHT INCHES39
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18-1/2
    • BACK HEIGHT INCHES20
    • BACK TYPEMid Back
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES19
    • SEAT DEPTH INCHES17-1/2
    • CAPACITY LBS250
    • SEAT COLORWhite
    • SEAT CONSTRUCTIONFur
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONMetal
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERB220-FCRM
    • LIMITED WARRANTY6 Years
    • CERTIFIED/APPROVEDCA 117
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT22
    • MAXIMUM SEAT HEIGHT22
    • MAXIMUM BACK HEIGHT INCHES20
    • MINIMUM BACK HEIGHT INCHES20
    • MAS GREEN CERTIFIEDYes
    • CAL117 CERTIFIEDYes
    • CASTERSYes
    • BASE5 Legged
    • ARM TYPEArmless

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

excellent

Your review: Very satisfied with item. arrived in a timely manner.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!