Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Office Chair - Microfiber - Mid Back - Pink

Rollover image to zoom in

Click image to enlarge

See all 71 items in product family

Boss Office Chair - Microfiber - Mid Back - Pink

Item #: WBB1171674

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $190.00 Save up to 47%
Price: $ 99.99
Product Information
Customer Review
Product Q&A
Accessories
Boss Tiffany Microfiber Chair - Pink

Beautifully upholstered in Pink Microfiber with crystal button tufting. Spring tilt mechanism. Upright locking positon. Pneumatic gas lift seat height adjustment. Adjustable tilt tension control. 25" chrome base. Hooded double wheel casters. Available in Black (BK), Grey (GY) or Fur Cream (FCRM).

Product Specifications

    • BRANDBoss
    • WIDTH INCHES25
    • DEPTH INCHES26
    • HEIGHT INCHES39
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18-1/2
    • BACK HEIGHT INCHES20
    • BACK TYPEMid Back
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES19
    • SEAT DEPTH INCHES17-1/2
    • CAPACITY LBS275
    • SEAT COLORPink
    • SEAT CONSTRUCTIONMicrofiber
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONMetal
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERB220-PK
    • LIMITED WARRANTY6 Years
    • CERTIFIED/APPROVEDCA 117
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT22
    • MAXIMUM SEAT HEIGHT22
    • CASTERSYes
    • MAS GREEN CERTIFIEDYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES20
    • ARM TYPEArmless
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!