Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TRIBECA Executive High Back Chair, FE900-BLK, Black Fabric, Non-Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

TRIBECA Executive High Back Chair, FE900-BLK, Black Fabric, Non-Adjustable Arms

Item #: WBB1111156

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $460.00 Save: up to 50%
Price: $230.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
TRIBECA Executive High Back Chair, FE900-BLK, Black Fabric, Non-Adjustable Arms

The Eurotech Tribeca FE900 Executive Chair is a well-rounded fabric executive chair. A waterfall seat edge ensures your legs feel no unnecessary pressure. The chair back houses lumbar support in addition to a recline that may be controlled via the tilt tension control or locked at a comfortable working position. The Eurotech Tribeca FE900 Executive Chairs make for a dapper and economical solution to your office chair needs.

Product Specifications

  • WIDTH INCHES26
  • DEPTH INCHES21
  • HEIGHT INCHES43-7/10
  • COLOR FINISHBlack
  • ARM TYPEArmrest
  • ASSEMBLYUnassembled
  • BACK WIDTH INCHES20
  • BACK HEIGHT INCHES26
  • BACK TYPEHigh Back
  • BASE5-Star Caster Base
  • BRANDEUROTECH
  • DESCRIPTIONExecutive High Back Chair
  • SEAT WIDTH INCHES21
  • SEAT DEPTH INCHES20
  • SEAT HEIGHT INCHES22-1/5
  • SEAT TYPEFabric
  • MANUFACTURERS PART NUMBERFE900-BLK
  • UPHOLSTERYFabric
  • FRAME COLORBlack
  • CAPACITY LBS250
  • STYLEExecutive High
  • PACKAGE QTY.1
  • LIMITED WARRANTYLifetime Limited
  • LEG TYPE5 Star Caster Base
  • COLLECTIONTRIBECA
  • CERTIFIED/APPROVEDGREENGUARD
  • APPLICATIONOffice
  • GREENGUARD CERTIFIEDYes
  • CAL117 CERTIFIEDYes

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.