Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Office Task Chair - Fabric - Mid Back - Black - Truform Series

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Global™ Office Task Chair - Fabric - Mid Back - Black - Truform Series

Item #: WBB1101620

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $622.00 Save up to 39%
Price: $380.95
Product Information
Customer Review
Product Q&A
Accessories
Global™ Truform Medium Back Multi-Tilter Chair, Black Fabric Upholstery

Medium Back Multi-Tilter -Ratchet-style back height seat depth and pneumatic seat height adjustments. Forward and rearward seat tilt with infinite lock and free-floating back angle control. Tilt tension control. 26W x 25D x 38.5H

Documents are in PDF format

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES25
    • HEIGHT INCHES38-1/2
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES20
    • BACK HEIGHT INCHES20 to 22-1/2
    • BACK TYPEMid Back
    • BRANDGlobal Furniture Group
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES18-20 1/2
    • CAPACITY LBS300
    • STYLEOffice Chair
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER5451-3SCBK-JN02
    • LIMITED WARRANTYLifetime
    • COLLECTIONTruform
    • CERTIFIED/APPROVEDGreenguard, Level 3 Certified, Meets or Exceeds ANSI/BIFMA Standards
    • APPROVAL"Greenguard, Level 3 Certified, Meets or Exceeds ANSI/BIFMA Standards"
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • SWIVELYes
    • GREENGUARD CERTIFIEDYes
    • CAL117 CERTIFIEDYes
    • MINIMUM SEAT HEIGHT16.5
    • MAXIMUM BACK HEIGHT INCHES22.5
    • MINIMUM BACK HEIGHT INCHES20
    • ARM TYPEAdjustable
    • SEAT CONSTRUCTIONFabric
    • FRAME CONSTRUCTIONNylon
    • CASTERSYes
    • BASE5 Legged
    • MAXIMUM SEAT HEIGHT20.5
    • FRAME COLORBlack
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed