Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Truform Medium Back Chair, Black Fabric Upholstery

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

Global™ Truform Medium Back Chair, Black Fabric Upholstery

Item #: WBB1101489

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $734.00 Save: up to 40%
Price: $440.95
Product Information
Product Q&A
Accessories
Global™ Truform Medium Back Chair, Black Fabric Upholstery

Medium Back Heavy Duty Multi-Tilter - Truform -Ratchet-style back height seat depth and pneumatic seat height adjustments Forward and rearward seat tilt with infinite lock and free-floating back angle control. Tilt tension control. 26w x 25d x 38.5h

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES25
    • HEIGHT INCHES38-1/2
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES20
    • BACK HEIGHT INCHES20-22 1/2
    • BACK TYPEFabric
    • BACKRESTMid-Back
    • BRANDGlobal™
    • DESCRIPTIONMedium Back Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES18-20 1/2
    • SEAT HEIGHT RANGE INCHES16 1/2-20 1/2
    • MANUFACTURERS PART NUMBERTS5451-3SCBK-JN02
    • UPHOLSTERYFabric
    • CAPACITY LBS350
    • STYLEErgonomic Seating
    • LIMITED WARRANTYGlobal Lifetime Warranty
    • COLLECTIONTruform
    • CERTIFIED/APPROVEDGreenguard, Level 3 Certified, Meets or Exceeds ANSI/BIFMA Standards
    • APPLICATIONOffice
    • FRAME COLORBlack
    • ARM TYPEAdjustable T-Arms
    • GREENGUARD CERTIFIEDYes
    • CAL117 CERTIFIEDYes
    • APPLICATION/USAGEOffice Seating
    • LEG TYPE5 Star
    • FRAME CONSTRUCTIONSteel/Non Marring Synthetic Base
    • BASE5-Star Caster Base
    • SEAT TYPEFabric
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.