Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Office Task Chair - Fabric - Mid Back - Slate - Truform Series

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Global™ Office Task Chair - Fabric - Mid Back - Slate - Truform Series

Item #: WBB1101621

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $622.00 Save up to 37%
Price: $ 388.95
Product Information
Customer Review
Product Q&A
Accessories
Global™ Truform Medium Back Multi-Tilter Chair, Slate Fabric Upholstery

Medium Back Multi-Tilter -Ratchet-style back height seat depth and pneumatic seat height adjustments. Forward and rearward seat tilt with infinite lock and free-floating back angle control. Tilt tension control. 26W x 25D x 38.5H

This model can not be Cancelled once ordered.

Documents are in PDF format

Product Specifications

    • BRANDGlobal Furniture Group
    • WIDTH INCHES26
    • DEPTH INCHES25
    • HEIGHT INCHES38-1/2
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES20
    • BACK HEIGHT INCHES20 to 22-1/2
    • BACK TYPEMid Back
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES18-20 1/2
    • CAPACITY LBS300
    • SEAT COLORGray
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER5451-3SCBK-JN03
    • LIMITED WARRANTYLifetime
    • COLLECTIONTruform
    • CERTIFIED/APPROVEDGreenguard, Level 3 Certified, Meets or Exceeds ANSI/BIFMA Standards
    • APPROVAL"Greenguard, Level 3 Certified, Meets or Exceeds ANSI/BIFMA Standards"
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • MINIMUM SEAT HEIGHT16.5
    • MAXIMUM SEAT HEIGHT20.5
    • CASTERSYes
    • GREENGUARD CERTIFIEDYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES22.5
    • ARM TYPEAdjustable
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES20
    • PACKAGE QUANTITY1
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!