Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WING Task Chair, SE804-GRY, Grey Microsuede, Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

WING Task Chair, SE804-GRY, Grey Microsuede, Adjustable Arms

Item #: WBB1111044

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $430.00 Save: up to 50%
Price: $215.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
WING Task Chair, SE804-GRY, Grey Microsuede, Adjustable Arms

The Wing, computer chair offers the support you need and the attractive look you want in your office or conference room. Microsuede upholstery is soft to the touch for supreme comfort and an eye-catching look. Armrests padded with microsuede provide excellent comfort that plastic arms can't match. The Wing chair offers a number of ergonomic adjustments that will help your work day fly by. An adjustable seat height accommodates a wide range of users, while a synchrotilt mechanism and tilt lock control allow for your ideal recline. Flip up arms make typing more manageable by allowing you to get closer to your desk. The Wing chair is Greenguard certified to promote better air quality for corporate and home offices. Ships ready to assemble.

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES21-1/2
    • HEIGHT INCHES42
    • COLOR FINISHGrey
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES18-1/2
    • BACK TYPEMid Back
    • BRANDEUROTECH
    • DESCRIPTIONMid Back Task Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES17-7/10
    • SEAT HEIGHT INCHES23-1/2
    • MANUFACTURERS PART NUMBERSE804-GRY
    • UPHOLSTERYMicrosuede
    • CAPACITY LBS250
    • STYLETask
    • PACKAGE QTY.1
    • LIMITED WARRANTYLifetime Limited
    • COLLECTIONWING
    • CERTIFIED/APPROVEDGREENGUARD
    • APPLICATIONOffice
    • ARM TYPEAdjustable T-Arms
    • LEG TYPE5 Star Caster Base
    • FRAME COLORBlack
    • GREENGUARD CERTIFIEDYes
    • BASE5-Star Caster Base
    • CAL117 CERTIFIEDYes
    • SEAT TYPEMicrosuede

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.