Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(5,438 Items)
Sub Category
Folding Chairs (106)
Remove
1-1/4" Upholstered Folding Chair - Double Braced Black Fabric & Frame
Remove

      Items
1-1/4" Upholstered Folding Chair - Double Braced Black Fabric & Frame 1-1/4" Upholstered Folding Chair - Double Braced Black Fabric & Frame


1-1/4" Upholstered Folding Chair - Double Braced Black Fabric & Frame
1-1/4" Upholstered Folding Chair - Double Braced Black Fabric & Frame
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBF3300BK
Quantity Discount
QTY Price
1-96 $25.95 ea.
97+ $23.95 ea.
(Sold in qty of 4, starting at $103.80/pkg)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Fabric Upholstered Folding Chair

Comfortable, attractive seating sets up fast for special events. Contoured 18-3/4"W x 8-3/4"H back and 16" sq. seat are covered in durable Scotchgard™ protected olefin/polyester fabric. Seat is cushioned with 1-1/4" thick padding. Sturdy 18 gauge 7/8" steel tube frame is enamel coated and includes double hinges and 2 double riveted U braces. Non-marring glides. Meets or exceed ANSI/BIFMA standards. 5-Year Limited Warranty. Sold 4 per carton, priced each.

Product Specifications
WIDTH INCHES 18-3/4
DEPTH INCHES 20-1/4
HEIGHT INCHES 29-1/2
COLOR FINISH Black
ASSEMBLY Assembled
BACK WIDTH INCHES 18-3/4
BACK HEIGHT INCHES 8-3/4
BRAND National Public Seating®
CONSTRUCTION Steel
DESCRIPTION Double Brace 1-1/4" Cushion
SEAT WIDTH INCHES 16
SEAT DEPTH INCHES 16
SEAT HEIGHT INCHES 17-3/4
MODEL F3300BK
MANUFACTURERS PART NUMBER 2210
UPHOLSTERY Fabric
FRAME COLOR Black
CAPACITY LBS 450
WEIGHT CAPACITY 480 Lbs.
LIMITED WARRANTY 5 Years
PACKAGE QUANTITY 4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
1-1/4" Upholstered Folding Chair - Double Braced Beige Fabric & Frame

1-1/4" Upholstered Folding Chair - Double Braced Beige Fabric & Frame

From $23.95
select
Qty: Add to Cart
1-1/4" Upholstered Folding Chair - Double Braced Burgundy Fabric & Gray Frame

1-1/4" Upholstered Folding Chair - Double Braced Burgundy Fabric & Gray Frame

From $23.95
select
Qty: Add to Cart
1-1/4" Upholstered Folding Chair - Double Braced Blue Fabric & Frame

1-1/4" Upholstered Folding Chair - Double Braced Blue Fabric & Frame

From $23.95
select
Qty: Add to Cart
1-1/4" Upholstered Folding Chair - Double Braced Gray Fabric & Frame

1-1/4" Upholstered Folding Chair - Double Braced Gray Fabric & Frame

From $23.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)