Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ki 300 Series Steel Folding Chair - Black - Pkg Qty 4
See all 8 items in product family

Ki 300 Series Steel Folding Chair - Black - Pkg Qty 4

Item #: WBB196184

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $200.00 Save up to 52%
$23.95 each

Sold in packages of 4

Price: $95.80
Product Information
Customer Review
Product Q&A
Accessories
KI 300 Series Steel Folding Chair - Black

For durability and strength, KI chairs are unparalleled. Powder-coated frames withstand rigorous use. Designed for comfort, KI folding chairs have a smoothly contoured seat pan and backrest with fully curled edges for strength and safety. The waterfall seat edge reduces pressure for better circulation. Black Finish. 18-1/4"W x 19-1/2"D x 30-1/4"H Overall.

This model is Non-Returnable & can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES18-1/4
    • DEPTH INCHES19-1/2
    • HEIGHT INCHES30-1/4
    • COLOR FINISHBlack
    • BACKRESTMid-Back
    • BRANDKI
    • MANUFACTURERS PART NUMBERFC/331D-BL
    • WEIGHT LBS11
    • APPLICATIONFolding
    • COLOR FAMILYBlack
    • LEG TYPE4-Legged
    • APPLICATION/USAGEFolding Chair
    • CONSTRUCTIONSteel
    • PACKAGE QUANTITY4
    • COLORBlack
    • BASE4-Legged
    • ARM TYPEFixed

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.