Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(5,869 Items)
Sub Category
Folding Chairs (106)
Remove
4-Pack Rough 'N Ready Folding Chair - Charcoal
Remove

      Items
4-Pack Rough 'N Ready Folding Chair - Charcoal 4-Pack Rough 'N Ready Folding Chair - Charcoal


4-Pack Rough 'N Ready Folding Chair - Charcoal
4-Pack Rough 'N Ready Folding Chair - Charcoal
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB351788
List Price $371.00    Save 35%
Price: $242.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

4-Pack Rough 'N Ready Folding Chair - Charcoal

Made of blow-molded high-density polyethylene and a heavy gauge 1" tubular steel frame with powder coating for stability, comfort and for long lasting durability. Ergonomically contoured, extra wide seat and back provide all-day support with softer feel. Chairs fold and nest for compact storage. Plastic feet prevent scratching floors. Ideal for indoor and outdoor use with a 225 lb capacity. Sold individually or in quantities of 4. Seat color is Charcoal. Frame color is Charcoal. Size is 18-3/4"W x 21-1/2"D x 35-1/2"H. Package quantity is 4, priced per pack.

Product Specifications
WIDTH INCHES 18-3/4
DEPTH INCHES 21-1/2
HEIGHT INCHES 35-1/2
COLOR FINISH Charcoal
BRAND Iceberg
CONSTRUCTION High-Density Polyethylene
DESCRIPTION Rough 'N Ready Folding Chair
MANUFACTURERS PART NUMBER 64047
FRAME COLOR Charcoal
FRAME CONSTRUCTION Steel
WEIGHT LBS 50
CAPACITY LBS 225
APPLICATION Folding
PACKAGE QUANTITY 4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Steel Folding Chair - Beige

Steel Folding Chair - Beige

From $12.49
After Mail-In Rebate
More Info
Add to Cart
Padded Vinyl Folding Chair - Black

Padded Vinyl Folding Chair - Black

From $21.49
After Mail-In Rebate
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)