Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera® Steel Folding Chair, Light Gray, 4/Carton

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Alera® Steel Folding Chair, Light Gray, 4/Carton

Item #: WBB1132550

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $97.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Alera® ALEFC94LG Steel Folding Chair,Light Gray,4/Carton

Traditional armless steel folding chairs are an office necessity. Sturdy tubular steel frame with double braced construction. Textured powder-coated finish resists smudges and fingerprints. Rubber caps on feet help protect floor. Fold and stack neatly for storage. Recommended Applications: Conference, Training & Meeting; Breakroom & Hospitality; Seat/Back Color: Light Gray.

Product Specifications

    • WIDTH INCHES18-1/2
    • DEPTH INCHES20-1/4
    • HEIGHT INCHES30-1/2
    • COLOR FINISHLight Gray
    • BACK WIDTH INCHES18
    • BACK HEIGHT INCHES13-1/2
    • BACK TYPESteel
    • BRANDAlera®
    • SEAT WIDTH INCHES15-3/4
    • SEAT DEPTH INCHES15-1/2
    • SEAT HEIGHT INCHES18
    • UPHOLSTERYSteel
    • CAPACITY LBS300
    • COLLECTIONAlera® Steel Folding Chairs
    • CERTIFIED/APPROVEDMeets or exceeds ANSI/BIFMA standards
    • SEAT TYPESteel
    • ARM TYPEArmless
    • BASE4-Leg

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.