Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Heavy Duty Tubular Folding Chair, 18-1/2"W x 22"D x 33"H, Platinum, 4/Carton
See all 3 items in product family

Lorell® Heavy Duty Tubular Folding Chair, 18-1/2"W x 22"D x 33"H, Platinum, 4/Carton

Item #: WBB836628

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 149.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell® Heavy Duty Tubular Folding Chair, 18-1/2"W x 22"D x 33"H, Platinum, 4/Carton

Folding chairs feature a heavy-duty tubular frame and high-density polyethylene back and seat. Frame is made of steel with a powder-coat finish.

Product Specifications

    • BRANDLorell®
    • WIDTH INCHES18-1/2
    • DEPTH INCHES22
    • HEIGHT INCHES33
    • ASSEMBLYAssembled
    • BACK TYPEMid Back
    • DESCRIPTIONHeavy Duty Folding Chair
    • CAPACITY LBS250
    • STYLEFolding Chair
    • SEAT COLORGray
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERLLR62515
    • ARM TYPEArmless
    • FRAME COLORGray
    • PACKAGE QUANTITY4
    • SEAT CONSTRUCTIONPlastic
    • BASE4 Legged
    • FRAME CONSTRUCTIONSteel
    • CASTERSNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!