Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lifetime® Commercial Contoured Folding Chair, Almond, Pallet of 32
See all 4 items in product family

Lifetime® Commercial Contoured Folding Chair, Almond, Pallet of 32

Item #: WB256562TN

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,202.00
Product Information
Customer Review
Product Q&A
Accessories
LIFETIME® COMMERCIAL FOLDING CHAIRS Contoured Folding Chair
Contour folding chairs provide a complimentary addition to your existing office tables and chairs. Designed with a wide seat and a tall back for hours of comfort and support. Seat and back are made from high-density polyethylene plastic. Folds for compact storage and transport. Steel framing has a powder coat finish for weather resistance. 17" seat height. Sold in quantities of 32. Meets BIFMA standards. 2 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES20
    • HEIGHT INCHES34
    • ASSEMBLYAssembled
    • BACK TYPEMid Back
    • BRANDLifetime®
    • DESCRIPTIONCommerical Folding Chair
    • WEIGHT LBS11.3
    • WEIGHT CAPACITY275
    • STYLEFolding Chair
    • SEAT COLORGray
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER82803
    • ARM TYPEArmless
    • FRAME COLORBlack
    • PACKAGE QUANTITY32
    • SEAT CONSTRUCTIONPlastic
    • BASE4 Legged
    • MAXIMUM SEAT HEIGHT17
    • FRAME CONSTRUCTIONSteel
    • CASTERSNo
    • MINIMUM SEAT HEIGHT17

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!