Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(6,079 Items)
Sub Category
Folding Chairs (105)
Remove
Lifetime® Commercial Contoured Folding Chair, White Granite, Pallet of 32
Remove

      Items
Lifetime® Commercial Contoured Folding Chair, White Granite, Pallet of 32 Lifetime® Commercial Contoured Folding Chair, White Granite, Pallet of 32


Lifetime® Commercial Contoured Folding Chair, White Granite, Pallet of 32
Email This Page Printer Friendly Version
Lifetime® Commercial Contoured Folding Chair, White Granite, Pallet of 32
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WB256562GY
Price: $1,096.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

LIFETIME® COMMERCIAL FOLDING CHAIRS Contoured Folding Chair
Contour folding chairs provide a complimentary addition to your existing office tables and chairs. Designed with a wide seat and a tall back for hours of comfort and support. Seat and back are made from high-density polyethylene plastic. Folds for compact storage and transport. Steel framing has a powder coat finish for weather resistance. 17" seat height. Sold in quantities of 32. Meets BIFMA standards. 2 Year Limited Warranty.

Product Specifications
WIDTH INCHES 18
DEPTH INCHES 20
HEIGHT INCHES 34
COLOR FINISH White Granite
ASSEMBLY Assembled
BRAND Lifetime®
CONSTRUCTION High-Density Polyethylene (HDPE) Plastic
DESCRIPTION Lifetime® Commercial Contoured Folding Chair
SEAT HEIGHT INCHES 17
MODEL 256562GY
UPHOLSTERY Plastic
FRAME COLOR Gray
FRAME CONSTRUCTION Powder-Coated Steel
WEIGHT LBS 11.3
APPLICATION Folding
PACKAGE QUANTITY 32


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Steel Folding Chair - Beige

Steel Folding Chair - Beige

From $12.49
After Mail-In Rebate
More Info
Add to Cart
Padded Vinyl Folding Chair - Black

Padded Vinyl Folding Chair - Black

From $21.49
After Mail-In Rebate
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)