Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(5,438 Items)
Sub Category
Folding Chairs (106)
Remove
Lifetime® Folding Loop Leg Chair, White Granite, Pack of 4
Remove

      Items
Lifetime® Folding Loop Leg Chair, White Granite, Pack of 4 Lifetime® Folding Loop Leg Chair, White Granite, Pack of 4


Lifetime® Folding Loop Leg Chair, White Granite, Pack of 4
Lifetime® Folding Loop Leg Chair, White Granite, Pack of 4 Lifetime® Folding Loop Leg Chair, White Granite, Pack of 4 Lifetime® Folding Loop Leg Chair, White Granite, Pack of 4  
see additional photos
Lifetime® Folding Loop Leg Chair, White Granite, Pack of 4
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WB250997
Price: $145.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

LIFETIME® FOLDING LOOP LEG CHAIRS
Folding Loop Leg Chair
Lifetime® folding loop leg chairs are ideal for special events including receptions, concerts in the park and more. Wide seat and tall back for long-lasting comfortable support. Seat and back are made of UV-protected high-density polyethylene plastic. Framing is powder-coated steel to prevent fading or rusting. Folding design makes these chairs easy to transport, set up and store. Legs include non-marring floor caps. 17” seat height. Chair with Loop Leg frame won't sink into the turf. Sold in packs of 4. 2 Year Limited Warranty.

Product Specifications
WIDTH INCHES 19
DEPTH INCHES 20
HEIGHT INCHES 34
COLOR FINISH White Granite
BRAND Lifetime®
CONSTRUCTION High-Density Polyethylene Plastic (HDPE)
DESCRIPTION Lifetime® Folding Loop Leg Chair
MODEL 250997
UPHOLSTERY Plastic
FRAME CONSTRUCTION Powder Coated Steel
APPLICATION Folding
PACKAGE QUANTITY 4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Lifetime® Portable Folding Table 72" - White Granite

Lifetime® Portable Folding Table 72" - White Granite

From $90.95
select
Qty: Add to Cart
Lifetime® Portable Folding Table 96" - White Granite

Lifetime® Portable Folding Table 96" - White Granite

From $117.95
select
Qty: Add to Cart
Lifetime® Portable Round Folding Table 48" - White Granite

Lifetime® Portable Round Folding Table 48" - White Granite

From $113.95
select
Qty: Add to Cart
Lifetime® Portable Round Folding Table 60" - White Granite Top/Gray Frame

Lifetime® Portable Round Folding Table 60" - White Granite Top/Gray Frame

From $171.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)