Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(5,869 Items)
Sub Category
Folding Chairs (106)
Remove
MITY-LITE™ - FlexOne™ Folding Chair
Remove

      Items
MITY-LITE™ - FlexOne™ Folding Chair MITY-LITE™ - FlexOne™ Folding Chair


MITY-LITE™ - FlexOne™ Folding Chair
MITY-LITE™ - FlexOne™ Folding Chair
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB277414
Quantity Discount
QTY Price
1-11 $36.95 ea.
12+ $33.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

MITY-LITE™ - FlexOne™ Folding Chair

The Flex One™ from Mity-Lite™ sets the standard for comfort in a folding chair at an economical price. Constructed from 18-gauge cold-rolled steel and impact resistant polypropylene, Flex One™ is extremely durable and stands up to the rigors of commercial use. Patterned plastic improves airflow and generous seat width is 1.5 inches wider than standard folding chairs. Evenly distributes weight and utilizes a unique patterned plastic which allows its seat and backrest to flex to the contours of each individual. Flex One™ minimizes pressure points and provides unbelievable comfort. Made entirely in the USA and backed by a 10-year limited warranty.

Product Specifications
WIDTH INCHES 20
DEPTH INCHES 23-1/2
HEIGHT INCHES 32-1/2
COLOR FINISH Black
ASSEMBLY Assembled
BRAND Mity-Lite™
CONSTRUCTION Aluminum & Polymer
MODEL 277414
MANUFACTURERS PART NUMBER 1FFBKSBLK00
FRAME COLOR Black Sand
CAPACITY LBS 1000
LIMITED WARRANTY 10 Years
APPLICATION Folding
PACKAGE QUANTITY 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
MITY-LITE Madera Plywood Folding Table - Round 60"

MITY-LITE Madera Plywood Folding Table - Round 60"

From $233.00
select
Qty: Add to Cart
Mity-Lite ABS Folding Tables - Round - 60" Gray Texture

Mity-Lite ABS Folding Tables - Round - 60" Gray Texture

From $317.95
select
Qty: Add to Cart
MITY-LITE Madera Plywood Folding Table - Rectangle 30"x 72"

MITY-LITE Madera Plywood Folding Table - Rectangle 30"x 72"

From $169.00
select
Qty: Add to Cart
12'x12' Magnattach Dance Floor Black Cherry with Silver Frame

12'x12' Magnattach Dance Floor Black Cherry with Silver Frame

From $6,879.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)