Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MITY-LITE™ - MeshOne™ Folding Chair

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

MITY-LITE™ - MeshOne™ Folding Chair

Item #: WB277413

Sold By: globalindustrial.com

Usually ships in 49 to 52 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $98.00 Save up to 38%
Qty Price
1-11 $66.95 ea.
12+ $60.95 ea.

Customers Who Viewed This Also Viewed

Product Information
Photo/Video Gallery
Product Q&A
Accessories
MITY-LITE™ - Mesh One™ Folding Chair

Incorporating a patented design, Mity-Lite™ revolutionizes portable seating with an incredibly durable, lightweight, and comfortable folding chair. Constructed from 16-gauge, cold-rolled steel, high-impact structural nylon, and commercial-grade "RipStop" mesh and weighing 20% less than upholstered folding chairs from leading competitors, the Mesh One folding chair is easy to handle and nests securely when stored. The comfortable mesh material conforms to each individual's unique shape, minimizes pressure points, and supports over 1,000 lbs. RipStop mesh is tear, stain, fire, and abrasion resistant. Impact resistant structural nylon is pound-for-pound stronger than steel. UV Powder-coated steel is scuff and scratch resistant. Lightweight and easy to handle, only 10.7 lbs. Made entirely in USA of sustainable materials.

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES32-1/2
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BACKRESTMid-Back
    • BRANDMity-Lite™
    • MODEL277413
    • MANUFACTURERS PART NUMBER1FMBKSBLK00
    • CAPACITY LBS1000
    • LIMITED WARRANTY10 Years
    • APPLICATIONFolding
    • APPLICATION/USAGEFolding Chair
    • BASE4-Leg
    • FRAME COLORBlack
    • ARM TYPEArmless
    • CONSTRUCTIONAluminum & Mesh
    • PACKAGE QUANTITY1
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.