Plastic Folding Chair - Gray Seat & Back/Gray Steel Frame - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Plastic Folding Chair - Gray Seat & Back/Gray Steel Frame - Pkg Qty 4

Item #: WBB449367

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $140.40 Save up to 43%
$20.00 each

Sold in packages of 4

Price: $80.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Premium Lightweight Plastic Folding Chair - Gray Seat/Gray Frame

A folding chair that incorporates the strengths of a metal folding chair with the benefits of a plastic folding chair. The plastic seat and back are made of color impregnated Polypropylene plastic, molded and contoured to enable stacking up to 80" high. Plastic will not fade or rust and isn't cold to the touch like steel chairs are Seat has a steel frame for added strength. Features a powder coated steel frame; 7/8" round tubing; two Unshaped cross braces each attached to the frame with two rivets on either side; double hinges; and V-shaped stability plugs. Perfect for indoor and outdoor events such as meetings, graduations, receptions, etc. Comes in 5 color combos. 10 Year Limited Warranty.

Watch Video Below


Documents are in PDF format

Product Specifications

    • WIDTH INCHES18-3/4
    • DEPTH INCHES20-3/4
    • HEIGHT INCHES29-3/4
    • BACK TYPEMid Back
    • BRANDNational Public Seating®
    • DESCRIPTIONPlastic Seat Folding Chair
    • SEAT WIDTH INCHES15-3/4
    • SEAT DEPTH INCHES16-1/4
    • CAPACITY LBS480
    • STYLEFolding Chair
    • SEAT COLORGray
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER802
    • LIMITED WARRANTY10 Years
    • CASTERSNo
    • SEAT CONSTRUCTIONPlastic
    • MAXIMUM SEAT HEIGHT18
    • FRAME CONSTRUCTIONSteel
    • MAS GREEN CERTIFIEDYes
    • MINIMUM SEAT HEIGHT18
    • PACKAGE QUANTITY4
    • FRAME COLORGray
    • BASE4 Legged
    • ARM TYPEArmless
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
54.197.187.2:46