Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Iceberg Economy Folding Chair - Platinum - Pack of 4 - Rough 'N Ready Series

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Iceberg Economy Folding Chair - Platinum - Pack of 4 - Rough 'N Ready Series

Item #: WBB2241328

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $289.95 Save up to 36%
Price: $ 186.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Iceberg Economy Folding Chair - Platinum - Pack of 4 - Rough 'N Ready Series

Comfortable folding chairs really do exist. The ergonomically contoured seat and back offer the comfort and support guests will appreciate. The ideal solution for extra seating at sporting and school events, banquets, presentations and home game nights and parties. Lightweight and durable, seat and back are constructed of blow-molded high-density polyethylene with a soft but firm feel. The 1" powder coated steel tubing frame with sturdy cross bracing ensures durability and years of use. Surfaces are easy to clean, can be used indoors or out. Non-mar plastic feet protect flooring. Chairs nest for easy, compact storage. Made in the USA.

Product Specifications

    • BRANDIceberg
    • HEIGHT INCHES16
    • STYLEFolding Chair
    • BACK TYPEMid Back
    • DESCRIPTIONEconomy Folding Chair
    • SEAT WIDTH INCHES18-3/4
    • SEAT DEPTH INCHES21-1/2
    • MANUFACTURERS PART NUMBER64033
    • CAPACITY LBS250
    • SEAT COLORGray
    • SEAT CONSTRUCTIONPlastic
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • LIMITED WARRANTY15 Years
    • COLLECTIONRough 'N Ready
    • CASTERSNo
    • ARM TYPEArmless
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY4
    • BASE4 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!