Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Steel Folding Chair, 19-3/8"W x 18-1/4"D x 29-5/8"H, Beige Steel Seat, 4/Carton

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Lorell® Steel Folding Chair, 19-3/8"W x 18-1/4"D x 29-5/8"H, Beige Steel Seat, 4/Carton

Item #: WBB836589

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 104.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lorell® Steel Folding Chair, 19-3/8"W x 18-1/4"D x 29-5/8"H, Beige Steel Seat, 4/Carton

Each of these sturdy 19-3/8" wide x 18-1/4" deep x 29-58" high (when unfolded) folding chairs feature a curved metal backrest, solid tubular steel frame with riveted U-braces between front and back legs, smooth hinge folding operation, and protective end caps on legs to help protect floor surfaces. Their lightweight folding design allows easy setup and compact stacking and storage. All-weather, stain-resistant, powder coated finish makes them easy to clean. Chairs are packaged and sold in cartons of four, but with their economical pricing, you'll want to order all you could need and then some to provide extra seating for office events such as conferences, meetings, presentations, parties and primary seating for lunch areas. Chairs come ready to use with no assembly required.

Product Specifications

    • BRANDLorell®
    • WIDTH INCHES19-3/8
    • DEPTH INCHES18-1/4
    • HEIGHT INCHES29-5/8
    • STYLEFolding Chair
    • ASSEMBLYAssembled
    • BACK TYPEMid Back
    • DESCRIPTIONSteel Folding Chair
    • CAPACITY LBS250
    • SEAT COLORBeige
    • SEAT CONSTRUCTIONSteel
    • FRAME COLORBeige
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURER PART NUMBERLLR62500
    • CASTERSNo
    • ARM TYPEArmless
    • PACKAGE QUANTITY4
    • BASE4 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!