Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flash Furniture Executive Chair with Arms - Leather - High Back - Black

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Flash Furniture Executive Chair with Arms - Leather - High Back - Black

Item #: WBB1222251

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $450.99 Save up to 46%
Price: $ 242.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
High Back Black Ribbed Upholstered Leather Executive Office Chair

Features

  • High Back Swivel Chair
  • Coat Rack on Back
  • Foam Molded Seat and Back
  • Built-In Lumbar Support
  • Dual Paddle Control
  • Locking Knee-Tilt Control Mechanism
  • Pneumatic Seat Height Adjustment
  • Polished Aluminum Arms
  • Polished Aluminum Base
  • Dual Wheel Casters
  • Black LeatherSoft Upholstery
  • LeatherSoft is leather and polyurethane for added Softness and Durability
  • CA117 Fire Retardant Foam

Product Specifications

    • WIDTH INCHES23-1/2
    • DEPTH INCHES25-1/2
    • HEIGHT INCHES42-1/2 to 45-1/2
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES17-1/2
    • BACK HEIGHT INCHES24-1/2
    • BACK TYPEHigh Back
    • BRANDFlash Furniture
    • DESCRIPTIONExecutive Chair
    • SEAT WIDTH INCHES18-1/4
    • SEAT DEPTH INCHES18
    • CAPACITY LBS250
    • ARM HEIGHT INCHES26 to 29-3/4
    • STYLEExecutive Chair
    • SEAT COLORBlack
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERBT-9826H-BK-GG
    • FRAME CONSTRUCTIONSteel
    • BASE5 Legged
    • SEAT CONSTRUCTIONLeather
    • FRAME COLORSilver
    • ARM TYPEFixed
    • MINIMUM BACK HEIGHT INCHES24.5
    • MAXIMUM BACK HEIGHT INCHES24.5
    • CASTERSYes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Eames Aluminum Group Chair for a Bargain

Your review: I found this chair for our home office on the Global web site. It looked very similar to the Eames Aluminum Group chair we inherited from my father-in-law but for a fraction of the cost. The chair arrived well packed; it was very easy to assemble; and it is very comfortable to sit in and work for hours upon end. A beautiful, well made chair which we are proud to have and own.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!