Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4X4 Task Chair, LM59802A-BLKL, Black Leather, Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

4X4 Task Chair, LM59802A-BLKL, Black Leather, Adjustable Arms

Item #: WBB1111045

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $625.00 Save up to 50%
Price: $312.50
Product Information
Customer Review
Product Q&A
Accessories
4X4 Task Chair, LM59802A-BLKL, Black Leather, Adjustable Arms

A seat you can really sink into. Thickly molded contoured foam cushions in top grain leather or fabric provides all day comfort with an ergonomic design, pneumatic height adjustment, articulating seat and back, swivel tilt with tension control, adjustable height ratchet back, lumbar support and independent back angle adjustment, as well as height and width adjustable arms.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES29-1/2
    • DEPTH INCHES26
    • HEIGHT INCHES43-1/2
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19
    • BACK HEIGHT INCHES20
    • BACK TYPEMid Back
    • BRANDEUROTECH
    • DESCRIPTIONTask Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES19
    • CAPACITY LBS250
    • STYLEOffice Chair
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERLM59802A-BLKL
    • LIMITED WARRANTYLifetime®
    • CERTIFIED/APPROVEDGREENGUARD
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • MINIMUM SEAT HEIGHT18
    • MAXIMUM SEAT HEIGHT21.5
    • CAL117 CERTIFIEDYes
    • FRAME CONSTRUCTIONNylon
    • MINIMUM BACK HEIGHT INCHES20
    • MAXIMUM BACK HEIGHT INCHES20
    • ARM TYPEAdjustable
    • FRAME COLORBlack
    • PACKAGE QUANTITY1
    • SEAT CONSTRUCTIONLeather
    • BASE5 Legged
    • CASTERSYes
    • GREENGUARD CERTIFIEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!