Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

5000 Series Executive High-Back Swivel/Tilt Chair, Black Leather/Henna Cherry

Item #: WBB35907

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $756.00
Add to list
Product Information
Product Q&A
Accessories

5000 Series Executive High-Back Swivel/Tilt Chair, Black Leather/Henna Cherry

Contemporary design with the rich look of wood and leather makes a distinct addition to any executive office. Provides comfort and functionality. Thick, seam-sewn back cushions offer lumbar and upper back support. Back features a curved, shirttail design. Pneumatic seat height adjustment and 360° swivel. Tilt tension and tilt lock controls. Mid-range knee tilt for a more relaxed angle. Metal base with wood caps. Urethane capped hardwood arms. Black leather with matching vinyl outside seat and back. Seat: 20"W x 17-5/8"D. Back: 20"W x 24"H. Overall height 39-3/4" to 44-1/2". Meets or exceeds ANSI/BIFMA standards. HON® limited 12 year warranty. Shpg. wt. 61 lbs. (Cannot ship UPS.) Casters supplied with this chair are not suitable for all floor types. Alternative casters are available to meet your specific needs.

Product Specifications

  • WIDTH INCHES26
  • DEPTH INCHES29
  • HEIGHT INCHES44-1/2
  • COLOR FINISHBlack
  • ARM TYPEArmrest
  • BACK WIDTH INCHES20 in
  • BACK HEIGHT INCHES24
  • BACKRESTHigh-Back
  • BASE5-Star Caster Base
  • BRANDHON®
  • DESCRIPTIONExecutive High-Back Swivel/Tilt Chair
  • SEAT WIDTH INCHES20 in
  • SEAT DEPTH INCHES17 5/8 in
  • SEAT HEIGHT RANGE INCHES39 3/4 in to 44 1/2 in
  • SEAT CONSTRUCTIONUrethane
  • UPHOLSTERYVinyl
  • FRAME COLORBlack/Cherry
  • WEIGHT LBS61
  • APPLICATIONOffice
  • CAL117 CERTIFIEDYes
  • APPLICATION/USAGEOffice Seating
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.