Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® Guest Chair - Leather with Wood Frame - Park Avenue Series

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

HON® Guest Chair - Leather with Wood Frame - Park Avenue Series

Item #: WBB35911

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $663.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

5000 Series Park Avenue Guest Chair, Black Leather/Mahogany Finish

Contemporary design with the rich look of wood and leather makes a distinct addition to any executive office. Thick, seam-sewn back cushions offer lumbar and upper back support. Graceful, curved wood arms. Economical 100% black vinyl upholstery. Seat: 20"W x 17"D. Back: 21"W x 16"H. Overall height 33-5/8". Meets or exceeds ANSI/BIFMA standards. The HON® Limited 12 year Warranty. Shpg. wt. 25 lbs. (Cannot ship UPS.)

Product Specifications

    • WIDTH INCHES23-1/2
    • DEPTH INCHES22
    • HEIGHT INCHES33-5/8
    • BACK WIDTH INCHES21 in
    • BACK HEIGHT INCHES16
    • BACK TYPEMid Back
    • BRANDHON®
    • DESCRIPTIONWood Guest Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES17
    • WEIGHT LBS34
    • STYLEWaiting Room Chairs
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERHON5003NSS11
    • COLLECTIONPark Avenue
    • FRAME COLORMahogany
    • SEAT CONSTRUCTIONVinyl
    • BASE4 Legged
    • FRAME CONSTRUCTIONWood
    • CASTERSNo
    • MINIMUM SEAT HEIGHT33.6
    • MAXIMUM SEAT HEIGHT33.6
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES16
    • MAXIMUM BACK HEIGHT INCHES16
    • ARM TYPEFixed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!