Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multifunctional Office Chair with Arms - Leather - High Back - Black

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Multifunctional Office Chair with Arms - Leather - High Back - Black

Item #: WB277427

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 206.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Interion® 8-WAY ADJUSTABLE LEATHER ERGONOMIC CHAIR

8-Way Adjustable High Back Ergonomic Leather Chair

Ultra adjustable ergonomic chairs allow personalized positioning for all-day comfort and improved productivity. Extra thick 3-1/2" padding is covered by genuine black leather for an attractive look. Waterfall contoured design helps reduce stress on knees. Contoured back provides lumbar support. High Back Chair has 20-1/2"W x 19-1/4"D seat and 18-1/2"W x 22-3/4"H back. Standard height adjustable T-arms also adjust side-to-side. 18" to 22" pneumatic seat height adjustment. 3-1/2" thick cushion. Polished aluminum base with 2" dual wheel carpet casters provide easy mobility. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • BRANDInterion®
    • STYLEOffice Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18-1/2
    • BACK HEIGHT INCHES22-3/4
    • BACK TYPEHigh Back
    • DESCRIPTIONMultifunction Chair
    • SEAT WIDTH INCHES20-1/2
    • SEAT DEPTH INCHES19-1/4
    • MODEL277427
    • CAPACITY LBS250
    • SEAT CONSTRUCTIONLeather
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERA49805TSK+26L1
    • LIMITED WARRANTY1 Year
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • MINIMUM SEAT HEIGHT18
    • MAXIMUM SEAT HEIGHT22
    • CASTERSYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES22.75
    • GIFT ITEMYes
    • ARM TYPEAdjustable
    • MINIMUM BACK HEIGHT INCHES22.75
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the assembly instructions for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result