Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Chadwick Executive Leather High-Back Chair, 26"W x 29-1/2"D x 49-3/4"H, Black

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Lorell® Chadwick Executive Leather High-Back Chair, 26"W x 29-1/2"D x 49-3/4"H, Black

Item #: WBB836613

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 153.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lorell® Chadwick Executive Leather High-Back Chair, 26"W x 29-1/2"D x 49-3/4"H, Black

Executive high-back chair offers a fully upholstered design with black, split leather for a rich classic look. Black frame has stylish open loop arms and five-star nylon base with casters for mobility. Functions include pneumatic seat-height adjustment, 360° swivel, tilt, and tilt tension. High-back chair meets the CA117 fire-retardant standard.

Features

  • Tilt Tension
  • 360° Swivel
  • Pneumatic Adjustment
  • Tilt Seat Height Adjustment


Documents are in PDF format

Product Specifications

    • BRANDLorell®
    • WIDTH INCHES26
    • DEPTH INCHES29-1/2
    • HEIGHT INCHES49-3/4
    • STYLEExecutive Chair
    • ASSEMBLYUnassembled
    • BACK TYPEHigh Back
    • DESCRIPTIONLeather Office Chair
    • WEIGHT LBS50
    • CAPACITY LBS250
    • SEAT CONSTRUCTIONLeather
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERLLR60120
    • COLLECTIONChadwick
    • CERTIFIED/APPROVEDCA117 Fire Retardant Standard
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT17.75
    • MAXIMUM SEAT HEIGHT21.25
    • CASTERSYes
    • BASE5 Legged
    • ARM TYPEFixed
    • PACKAGE QUANTITY1
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!