Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Coat Tree - Chrome

Item #: WB240054CR

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

qty Price
1-2 $54.95 ea.
3+ $49.95 ea.
Add to list
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
COAT TREES
4 Double Hook Coat Tree
Free standing coat trees store coats, hats and umbrellas anywhere you need them. Standing coat racks include hooks to hold coats, jackets, hats and more without the need for closets or hangers. Free standing base allows coat racks to be placed anywhere. Free standing coat tree features four double hooks that securely hold up to eight garments. Steel hooks have ball tips to prevent damage to garments. Wide 21" x 21" base provides stability. 70"H.

Product Specifications

  • WIDTH INCHES21
  • DEPTH INCHES21
  • HEIGHT INCHES69
  • CAPACITY8 Garment Hooks
  • COLOR FINISHChrome
  • ASSEMBLYUnassembled
  • BRANDSafco®
  • CONSTRUCTIONSteel
  • DESCRIPTIONCoat Tree
  • HANGERS8 Steel Ball Tips
  • MANUFACTURERS PART NUMBER4163CR
  • MODEL240054CR
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.