Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lumisource Doctorate Office Chair- 26-1/2

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Lumisource Doctorate Office Chair- 26-1/2"L x 27"W x 42-1/2 - 46"H, Stone

Item #: WBB1577014

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $177.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Lumisource Doctorate Office Chair- 26-1/2"L x 27"W x 42-1/2 - 46"H, Stone

The Doctorate Office Chair earned its PHD in comfort. The thickly padded seat is covered in a soft leatherette finish. The segmented seat and back are shaped to conform to the body. The adjustable hydraulic post and 5-castor wheel base make positioning a breeze.

Product Specifications

  • WIDTH INCHES27
  • DEPTH INCHES26-1/2
  • HEIGHT INCHES46
  • COLOR FINISHStone
  • ARM TYPEFixed Loop Arms
  • ASSEMBLYUnassembled
  • BACK WIDTH INCHES25-1/2
  • BACK HEIGHT INCHES24
  • BACK TYPEHigh-Back
  • BASE5-Star Caster Base
  • BRANDLumisource
  • SEAT WIDTH INCHES27
  • SEAT DEPTH INCHES20
  • SEAT HEIGHT INCHES22
  • SEAT TYPEFaux Leather
  • MANUFACTURERS PART NUMBEROFC-AC-DOC GY
  • UPHOLSTERYFaux Leather
  • FRAME COLORBlack/Gray
  • FRAME CONSTRUCTIONPlastic
  • CAPACITY LBS250
  • LIMITED WARRANTY1 Year
  • COLLECTIONDoctorate Office Chair
  • APPLICATIONOffice
  • CAL117 CERTIFIEDYes
  • CHAIR STYLEHi-Back

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.